2-1/4 in. Inlet Outlet Gas Control Valve
2-1/4 in. Inlet Outlet Gas Control Valve
Product Details
Product Details
Specifications
- Fuel Type:
- Propane
- Height:
- 7
- Length:
- 8
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 020363132194