This product requires certification to purchase.

2 ft. Straight Pipe Kit

State

2 ft. Straight Pipe Kit

  • Fast #
  • Part #S100112582
  • Item #4883226
  • Manufacturer Part #100112582
4 out of 5 Customer Rating
Brand image
State

2 ft. Straight Pipe Kit

  • Fast #
  • Part #S100112582
  • Item #4883226
  • Manufacturer Part #100112582
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
5 in
Length:
2 ft
Material:
Stainless Steel, Rubber
Product Type:
Straight Pipe
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363176914