2.5kW 480V Commercial Single Element Conversion Kit
2.5kW 480V Commercial Single Element Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- IAPMO Listed:
- No
- Number of Elements:
- 1
- Product Type:
- Water Heater Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363125721
- Volts:
- 480V
- Watts:
- 2.5 kW