This product requires certification to purchase.

2000W 480V Heating Element

State

2000W 480V Heating Element

  • Fast #
  • Part #S100109772
  • Item #4000948
  • Manufacturer Part #100109772
4.2 out of 5 Customer Rating
Brand image
State

2000W 480V Heating Element

  • Fast #
  • Part #S100109772
  • Item #4000948
  • Manufacturer Part #100109772
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Element Style:
Screw-in
Gasket Included:
Yes
Length:
8-1/8 in
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363135485
Volts:
480V
Watts:
2000 W