240 Volts 13.5 KW 3 Element Conv Kit
240 Volts 13.5 KW 3 Element Conv Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Number of Elements:
- 3
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363121778
- Volts:
- 240V
- Watts:
- 13.5 kW