This product requires certification to purchase.

240 Volts 4 - 8 KW Commercial Double Element Conv Kit

State

240 Volts 4 - 8 KW Commercial Double Element Conv Kit

  • Fast #
  • Part #S100109511
  • Item #2153567
  • Manufacturer Part #100109511
5 out of 5 Customer Rating
Brand image
State

240 Volts 4 - 8 KW Commercial Double Element Conv Kit

  • Fast #
  • Part #S100109511
  • Item #2153567
  • Manufacturer Part #100109511
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
3 in
Number of Elements:
2
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
020363125929
Volts:
240V
Watts:
8 kW