This product requires certification to purchase.

240 Volts 4.5 KW 9 Element Conv Kit

State

240 Volts 4.5 KW 9 Element Conv Kit

  • Fast #
  • Part #S100109181
  • Item #4001877
  • Manufacturer Part #100109181
3.4 out of 5 Customer Rating
Brand image
State

240 Volts 4.5 KW 9 Element Conv Kit

  • Fast #
  • Part #S100109181
  • Item #4001877
  • Manufacturer Part #100109181
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
9
Number of Elements:
9
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
S100109181
UPC:
020363121884
Volts:
240V
Watts:
4.5