This product requires certification to purchase.

240V 4500W Screw-In Water Heater Element

State

240V 4500W Screw-In Water Heater Element

  • Fast #
  • Part #S100109139
  • Item #2477325
  • Manufacturer Part #100109139
3.7 out of 5 Customer Rating
Brand image
State

240V 4500W Screw-In Water Heater Element

  • Fast #
  • Part #S100109139
  • Item #2477325
  • Manufacturer Part #100109139
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Element Style:
Screw-in
Material:
Nickel
Number of Elements:
1
Product Type:
Water Heater Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363133672
Volts:
240V
Watts:
4500 W