This product requires certification to purchase.

240V 6000W Element

State

240V 6000W Element

  • Fast #
  • Part #S100108484
  • Item #241605
  • Manufacturer Part #100108484
3.7 out of 5 Customer Rating
Brand image
State

240V 6000W Element

  • Fast #
  • Part #S100108484
  • Item #241605
  • Manufacturer Part #100108484
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Length:
18-3/4
Number of Elements:
1
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363102791
Volts:
240V
Watts:
6