250 MBH Natural Gas Water Heater Control
250 MBH Natural Gas Water Heater Control
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- BTU:
- 250000
- Fits Model:
- BTH and SUF 970 Series
- Fuel Type:
- Natural Gas
- MBH:
- 250
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Shank Size:
- 3/4
- UPC:
- 020363137359