27/100 in. Pressure Switch
27/100 in. Pressure Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 27/100 in
- Fitting Sizes:
- 27/100 in
- IAPMO Listed -:
- No
- Product Type:
- Pressure Switch