28 kW 208V Electric Tankless Water Heater
28 kW 208V Electric Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- AMP:
- 135
- Application:
- Residential
- CSA Certified:
- CSA C22.2
- Depth:
- 6-1/8 in
- Flow Rate:
- 0.25 gpm
- Height:
- 18-1/8 in
- Indoor Outdoor:
- Indoor
- NSF Certified:
- No
- Phase:
- Single Phase
- Power Source:
- Electric
- Temperature Range:
- 90 to 140 Deg F
- UL Listed:
- UL 353/UL 499/UL 834
- UPC:
- 091196040383
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 208V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Watts:
- 28 kW
- Width:
- 17 in