This product requires certification to purchase.

3/4 in. 240F Tank Temperature Control with Automatic Reset

State

3/4 in. 240F Tank Temperature Control with Automatic Reset

  • Fast #
  • Part #S100110233
  • Item #452441
  • Manufacturer Part #100110233
5 out of 5 Customer Rating
Brand image
State

3/4 in. 240F Tank Temperature Control with Automatic Reset

  • Fast #
  • Part #S100110233
  • Item #452441
  • Manufacturer Part #100110233
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Connection Size:
3/4
Fits Model:
HW-300-610
IAPMO Listed:
No
Maximum Temperature:
240
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363143114