This product requires certification to purchase.

3/4 in. Temperature & Pressure Relief Valve

State

3/4 in. Temperature & Pressure Relief Valve

  • Fast #
  • Part #S100210082
  • Item #5144385
  • Manufacturer Part #100210082
3.7 out of 5 Customer Rating
Brand image
State

3/4 in. Temperature & Pressure Relief Valve

  • Fast #
  • Part #S100210082
  • Item #5144385
  • Manufacturer Part #100210082
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Specifications

Fitting Size 1:
3/4
Fitting Sizes:
3/4 in
Material:
Brass
Product Type:
Relief Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Smart Home Enabled:
No
UPC:
020363187101