3/4 x 2 in. NPT Brass Drain Valve with Shank
3/4 x 2 in. NPT Brass Drain Valve with Shank
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Length:
- 2 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363114961