3/8 in. Hot Water Recirculation Bypass Valve
3/8 in. Hot Water Recirculation Bypass Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Provides instant hot water at every faucet
- Great add-on with APCOM Model #FT1 to expand existing manifold systems
- Installs without shutting off water to entire home
- Maintenance free
- Kit includes all accessories and fittings for easy installation
- APCOM is an A. O. Smith Company and a Division of State industries, Inc.
Documents
Specifications
- End Connection 1:
- Compression
- End Connections:
- Compression
- Material:
- Brass
- Product Type:
- Bypass Valve
- UPC:
- 020363201739