This product requires certification to purchase.

3 kW 277V Conversion Kit

State

3 kW 277V Conversion Kit

  • Fast #
  • Part #S100109468
  • Item #2153522
  • Manufacturer Part #100109468
5 out of 5 Customer Rating
Brand image
State

3 kW 277V Conversion Kit

  • Fast #
  • Part #S100109468
  • Item #2153522
  • Manufacturer Part #100109468
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Model:
PCE and PCV
Gasket Included:
No
Number of Elements:
1
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363125493
Volts:
277V
Watts:
3