This product requires certification to purchase.

3.5kW 240V Conversion Kit

State

3.5kW 240V Conversion Kit

  • Fast #
  • Part #S100109485
  • Item #2153539
  • Manufacturer Part #100109485
4.5 out of 5 Customer Rating
Brand image
State

3.5kW 240V Conversion Kit

  • Fast #
  • Part #S100109485
  • Item #2153539
  • Manufacturer Part #100109485
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

GSA Approved:
No
Gasket Included:
No
IAPMO Listed:
No
Number of Elements:
1
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
020363125660
Volts:
240V
Watts:
3.5 kW