3000W 277V Heating Element Kit
3000W 277V Heating Element Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Element Style:
- Screw-in
- GSA Approved:
- No
- Gasket Included:
- Yes
- IAPMO Listed:
- No
- Material:
- Incoloy, Nickel Alloy, Stainless Steel
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Heating Element Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 020363135447
- Volts:
- 277V
- Watts:
- 3000