This product requires certification to purchase.

35 gal. Lowboy 4.5 kW Commercial Electric Water Heater

State

35 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE402OLSA45203MR
  • Item #9631621
  • Manufacturer Part #100349888
4.5 out of 5 Customer Rating
Brand image
State

35 gal. Lowboy 4.5 kW Commercial Electric Water Heater

  • Fast #
  • Part #SPCE402OLSA45203MR
  • Item #9631621
  • Manufacturer Part #100349888
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • PATRIOT light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Requires Certification

Specifications

Capacity:
35 gal
Power Source:
Electric
UPC:
091196586706
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Lowboy
Watts:
4.5 kW