This product requires certification to purchase.

36 in. Straight Pipe

State

36 in. Straight Pipe

  • Fast #
  • Part #S100112403
  • Item #4147270
  • Manufacturer Part #100112403
4.2 out of 5 Customer Rating
Brand image
State

36 in. Straight Pipe

  • Fast #
  • Part #S100112403
  • Item #4147270
  • Manufacturer Part #100112403
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Use with 110/310/510 and 710 models
  • Use with T-KJr2, T-K4, T-D2 and T-M32 models
  • Indoor use only
  • ASME/Non-ASME models
  • Requires Certification

Specifications

Brand Model Compatibility:
110/U, 140, 310/U, 510/U, 240, 340, 540 Series
Diameter:
4
Duct Size:
4 in
Length:
36
Material:
Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363174125
Vent Duct Shape:
Round