398 MBH Outdoor Natural Gas Tankless Wall Mount Rack System
398 MBH Outdoor Natural Gas Tankless Wall Mount Rack System
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This commercial tankless wall mount rack system is constructed of anodized aluminum for a lightweight frame
- Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
- Multiple design and installation configurations with up to 597,000 BTU on a single rack system
- Able to link up to 20 heaters together with multi-link system
- Multiple combustion systems provide peace of mind with the ability to easily isolate a unit for maintenance which extends the life of the heaters
- Easy field installation reducing installation costs with three simple connections (cold water, hot water and gas)
- As the world's largest water heater manufacturer, we can easily integrate storage into the design
- 6 year limited heat exchanger, 5 year limited tankless parts, 1 year limited rack parts
Specifications
- End Connection 1:
- MNPT
- Flow Rate:
- 15.2 gpm
- Height:
- 57 in
- Length:
- 46 in
- Material:
- Aluminum, Copper, Plastic, Stainless Steel
- Power Source:
- Gas
- Product Type:
- Rack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 091196020309
- Water Heater Type:
- Tankless
- Width:
- 13-1/50 in