3kW 208V Conversion Kit
3kW 208V Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- Number of Elements:
- 2
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363125790
- Volts:
- 208V
- Watts:
- 3