3kW 440/480V Element
3kW 440/480V Element
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- IAPMO Listed:
- No
- Number of Elements:
- 1
- Product Type:
- Water Heater Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363102968
- Volts:
- 440/480V
- Watts:
- 3 kW