3kW Conversion Kit
3kW Conversion Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Documents
Specifications
- IAPMO Listed:
- No
- Number of Elements:
- 1
- Power Source:
- Electric
- Product Type:
- Conversion Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 020363125738
- Volts:
- 480V
- Watts:
- 3 kW