4 in. Adjustable Pipe
4 in. Adjustable Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use with 110/310/510 and 710 models
- Use with T-KJr2, T-K4, T-D2 and T-M32 models
- Indoor use only
- ASME/Non-ASME models
Specifications
- Diameter:
- 4 in
- Length:
- 9-9/10 in
- Material:
- Stainless Steel
- Product Type:
- Vent Pipe
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363174149