This product requires certification to purchase.

4 in. Vent

State

4 in. Vent

  • Fast #
  • Part #S100187888
  • Item #4878308
  • Manufacturer Part #100187888
5 out of 5 Customer Rating
Brand image
State

4 in. Vent

  • Fast #
  • Part #S100187888
  • Item #4878308
  • Manufacturer Part #100187888
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
4 in
Fuel Type:
Propane
Power Source:
Gas
Product Type:
Vent Part
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363184490