This product requires certification to purchase.

4 in. Natural Gas Control Valve Kit

State

4 in. Natural Gas Control Valve Kit

  • Fast #
  • Part #S100109358
  • Item #4002528
  • Manufacturer Part #100109358
3.8 out of 5 Customer Rating
Brand image
State

4 in. Natural Gas Control Valve Kit

  • Fast #
  • Part #S100109358
  • Item #4002528
  • Manufacturer Part #100109358
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Fuel Type:
Natural Gas
GSA Approved:
No
IAPMO Listed:
No
Maximum Temperature:
160
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363126278