This product requires certification to purchase.

4 x 4 in. Drain Adapter

State

4 x 4 in. Drain Adapter

  • Fast #
  • Part #S100112549
  • Item #4423867
  • Manufacturer Part #100112549
4.1 out of 5 Customer Rating
Brand image
State

4 x 4 in. Drain Adapter

  • Fast #
  • Part #S100112549
  • Item #4423867
  • Manufacturer Part #100112549
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use with 110/310/510 and 710 models
  • Use with T-KJr2, T-K4, T-D2 and T-M32 models
  • Indoor use only
  • F-F adaptor
  • Requires Certification

Specifications

Diameter:
4 in
Product Type:
Drain
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363176556