This product requires certification to purchase.

4.5kW 480V Triple Element Conversion Kit

State

4.5kW 480V Triple Element Conversion Kit

  • Fast #
  • Part #S100109185
  • Item #4001674
  • Manufacturer Part #100109185
4.9 out of 5 Customer Rating
Brand image
State

4.5kW 480V Triple Element Conversion Kit

  • Fast #
  • Part #S100109185
  • Item #4001674
  • Manufacturer Part #100109185
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
3
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363121921
Volts:
480V
Watts:
4.5 kW