This product requires certification to purchase.

4.5kW Element Kit

State

4.5kW Element Kit

  • Fast #
  • Part #S100109158
  • Item #4001437
  • Manufacturer Part #100109158
4.6 out of 5 Customer Rating
Brand image
State

4.5kW Element Kit

  • Fast #
  • Part #S100109158
  • Item #4001437
  • Manufacturer Part #100109158
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
3
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363121655
Volts:
208V
Watts:
4.5 kW