This product requires certification to purchase.

4000W Element Kit

State

4000W Element Kit

  • Fast #
  • Part #S100109175
  • Item #3420594
  • Manufacturer Part #9003350005
3.4 out of 5 Customer Rating
Brand image
State

4000W Element Kit

  • Fast #
  • Part #S100109175
  • Item #3420594
  • Manufacturer Part #9003350005
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

IAPMO Listed:
No
Number of Elements:
3
Power Source:
Electric
Product Type:
Heating Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
020363121822
Volts:
240V
Watts:
4 kW