This product requires certification to purchase.

44 in. Magnetic Anode Rod

State

44 in. Magnetic Anode Rod

  • Fast #
  • Part #S100109223
  • Item #4346767
  • Manufacturer Part #100109223
4.4 out of 5 Customer Rating
Brand image
State

44 in. Magnetic Anode Rod

  • Fast #
  • Part #S100109223
  • Item #4346767
  • Manufacturer Part #100109223
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connections:
NPT
IAPMO Listed:
No
Length:
44
Material:
Magnesium
Product Type:
Anode Rod
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Supply Pipe Connection Size:
3/4
UPC:
020363122485