This product requires certification to purchase.

4500 Watts 277 V Commercial Element

State

4500 Watts 277 V Commercial Element

  • Fast #
  • Part #S100108491
  • Item #4001375
  • Manufacturer Part #100108491
5 out of 5 Customer Rating
Brand image
State

4500 Watts 277 V Commercial Element

  • Fast #
  • Part #S100108491
  • Item #4001375
  • Manufacturer Part #100108491
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Number of Elements:
1
Product Type:
Water Heater Element
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
S100108491
UPC:
020363102913
Volts:
277V
Watts:
4.5