48 in. 18 kW Straight Pipe
48 in. 18 kW Straight Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Use with 110/310/510 and 710 models
- Use with T-KJr2, T-K4, T-D2 and T-M32 models
- Indoor use only
- ASME/Non-ASME models
Specifications
- Brand Model Compatibility:
- 110/U, 140, 310/U, 510/U, 240, 340, 540 Series
- Diameter:
- 4 in
- Duct Size:
- 4 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363174118
- Vent Duct Shape:
- Round