This product requires certification to purchase.

480 V 5 KW Commercial Single Element Conv Kit

State

480 V 5 KW Commercial Single Element Conv Kit

  • Fast #
  • Part #S100109495
  • Item #4002545
  • Manufacturer Part #100109495
5 out of 5 Customer Rating
Brand image
State

480 V 5 KW Commercial Single Element Conv Kit

  • Fast #
  • Part #S100109495
  • Item #4002545
  • Manufacturer Part #100109495
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Number of Elements:
1
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363125769
Volts:
480V
Watts:
5 kW