4kW 240V Element Kit
4kW 240V Element Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Element Style:
- Screw-in
- Material:
- Copper
- Power Source:
- Electric
- Product Type:
- Heating Element
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UPC:
- 020363134877
- Volts:
- 240V
- Watts:
- 40 kW