5 in. x 1 ft. Straight Pipe Kit
5 in. x 1 ft. Straight Pipe Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 5 in
- Length:
- 1 ft
- Product Type:
- Pipe
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Smart Home Enabled:
- No
- UPC:
- 020363176907