This product requires certification to purchase.

5 in. Flow Adjustment Valve

State

5 in. Flow Adjustment Valve

  • Fast #
  • Part #S100074624
  • Item #7305888
  • Manufacturer Part #100074624
3.6 out of 5 Customer Rating
Brand image
State

5 in. Flow Adjustment Valve

  • Fast #
  • Part #S100074624
  • Item #7305888
  • Manufacturer Part #100074624
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Fuel Type:
Natural Gas, Propane
Height:
3-1/2 in
Length:
5 in
Power Source:
Gas
Product Type:
Valve
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363193270