This product requires certification to purchase.

5 in. Universal Appliance Adapter 3-in-1 Drain

State

5 in. Universal Appliance Adapter 3-in-1 Drain

  • Fast #
  • Part #S100112597
  • Item #4410813
  • Manufacturer Part #100112597
3.8 out of 5 Customer Rating
Brand image
State

5 in. Universal Appliance Adapter 3-in-1 Drain

  • Fast #
  • Part #S100112597
  • Item #4410813
  • Manufacturer Part #100112597
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Vent size: 5"
  • Use with 910 models
  • Use with T-M50 models
  • Indoor/outdoor use
  • F-F adaptor
  • Requires Certification

Specifications

Diameter:
5
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
020363177096