50 gal. 15 kW Commercial Electric Water Heater
50 gal. 15 kW Commercial Electric Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This Statesman heavy duty commercial electric water heater features State's new proprietary electronic water heater control that provides precise + or - 1 degree temperature control that is ideal for industrial and food service applications where exact temperatures are needed
- Animated icons display detailed operational and diagnostic information with fault or alert messages appearing if an operational issue occurs
- Each element is constantly monitored and current on/off state is displayed, any element failure is reported and its exact location is shown, eliminates a need for field testing of elements
- Factory standard on board low water cutoff uses a remote electric immersion type probe to prevent energizing of the elements in the event of low water condition and eliminates accidental dry firing
- Units with multiple element contactors are sequenced on with one second delay between stages preventing high amp electrical loads from hitting the electric system all at once and provides a smoother operating unit
- The SSE models use a unique combination of a conventional magnesium anode and a European style power anode
- Heavy duty medium watt density elements have incoloy sheathing provides excellent protection against oxidation and scaling
- State's PermaGlas coating provides truly superior protection against corrosion and is permanently bonded to all inner tank surfaces at 1600 degree F
- ASME tank construction 160 psi working pressure
- 3 year limited warranty
Documents
Specifications
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Diameter:
- 20-1/2 in
- Energy Star Compliant:
- No
- Height:
- 54-3/4 in
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- Temperature Range:
- 90 to 190 Deg F
- UL Listed:
- Yes
- Volts:
- 208V
- Water Heater Capacity Range:
- 41 - 50 gal
- Watts:
- 15 kW