50 gal. Short 5.5kW 2-Element Residential Electric Water Heater
50 gal. Short 5.5kW 2-Element Residential Electric Water Heater
Product Details
Product Details
- Steady Hot Water-Delivers 75 gallons of hot water in the first hour
- Leak Detection-Leak detection sensor sounds an audible alarm when water is detected
- Auto Shut-Off Valve-Automatic shut-off valve closes valve on incoming cold water inlet when leak is detected to reduce property damage
Documents
Specifications
- Application:
- Residential
- Capacity:
- 50 gal
- Number of Elements:
- 2
- Power Source:
- Electric
- Type:
- SEEA850DFRS55M
- UPC:
- 091196591960
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Watts:
- 5500