50 gal. Tall 100 MBH Commercial Natural Gas Water Heater
50 gal. Tall 100 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- ENERGY STAR® certified
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- MBH:
- 100
- Power Source:
- Gas
- Type:
- SSHEF50100ME
- UPC:
- 091196585488
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall