50 gal. Tall 76 MBH Commercial Natural Gas Water Heater
50 gal. Tall 76 MBH Commercial Natural Gas Water Heater
Package Quantity Info:
Each: 1Product Details
Product Details
- The Force 90+ is a light duty power direct vent, fully condensing commercial gas water heater with an internal helical heat exchanger
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle and it is positioned in the center of the tank for more even and efficient heat distribution
- Combined vertical and horizontal runs that terminate through an outside wall and vents using PVC, CPVC or polypropylene piping
- Condensing design is 96% efficient
- Side mounted hot and cold recirculating taps allows Force™ 90+ to be installed as part of combination space heating/water heating applications
- Advanced electronic control with large LCD display, precise temperature control, and advanced diagnostics is iCOMM compatible
- Coregard anode rod has a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
- Enhanced ultra-low NOx burner complies with SCAQMD Rule 1146.2 and other air quality management districts with similar requirements for NOx emissions of less than 14 ng/J or 20 ppm
Specifications
- Application:
- Commercial
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 50 gal
- Depth:
- 22 in
- Diameter:
- 22 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 71 in
- Lining of Tank:
- Blue Diamond® Glass
- MBH:
- 76
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - High:
- 150
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 091196583675
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall