This product requires certification to purchase.

50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 50/60Hz A90-1

State

50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 50/60Hz A90-1

  • Fast #
  • Part #SHPSX50DHPTK
  • Item #12385926
  • Manufacturer Part #100393303
3.1 out of 5 Customer Rating
Brand image
State

50gal Tall HPE 4.5kW 2x 4.5/4.5-CU 208/240V-1ph 50/60Hz A90-1

  • Fast #
  • Part #SHPSX50DHPTK
  • Item #12385926
  • Manufacturer Part #100393303
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • ENERGY STAR® certified with up to 3.80 UEF rating
  • Requires Certification
Dimensions & Measurements
Capacity
50 gal
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Water Heater Type
Tall
Electrical & Operational Information
MBH
15.35
Power Source
Electric
Volts
208/240V
Warranty & Product Information
Application
Commercial
Type
SHPSX50DHPTK
UPC
091196599713