This product requires certification to purchase.

51 gal. Lowboy 4.5kW Residential Electric Water Heater

State

51 gal. Lowboy 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #SEN650DOLS452MAG
  • Item #7735503
  • Manufacturer Part #100314288
3.7 out of 5 Customer Rating
Brand image
State

51 gal. Lowboy 4.5kW Residential Electric Water Heater

  • Fast #
  • Part #SEN650DOLS452MAG
  • Item #7735503
  • Manufacturer Part #100314288
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Capacity:
51 gal
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Type:
SEN650DOLS452MAG
UPC:
091196551667
Volts:
240V
Water Heater Capacity Range:
51 - 100 gal
Water Heater Type:
Lowboy