This product requires certification to purchase.

55 gal. Tall 5.5kW 2-Element Residential Electric Water Heater

State

55 gal. Tall 5.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEEA855DFRT45M
  • Item #10562486
  • Manufacturer Part #100363070
5 out of 5 Customer Rating
Brand image
State

55 gal. Tall 5.5kW 2-Element Residential Electric Water Heater

  • Fast #
  • Part #SEEA855DFRT45M
  • Item #10562486
  • Manufacturer Part #100363070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Steady Hot Water-Delivers 75 gallons of hot water in the first hour
  • Leak Detection-Leak detection sensor sounds an audible alarm when water is detected
  • Auto Shut-Off Valve-Automatic shut-off valve closes valve on incoming cold water inlet when leak is detected to reduce property damage
  • Requires Certification

Documents


Specifications

Capacity:
55 gal
Number of Elements:
2
Power Source:
Electric
Type:
SEEA855DFRT45M
UPC:
091196592004
Uniform Energy Factor (UEF):
0.94
Water Connections:
Top
Water Heater Capacity Range:
51 - 100 gal