597 MBH Indoor Condensing Natural Gas Tankless Water Heater
597 MBH Indoor Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This commercial tankless free standing in-line rack system has a sturdy metal frame constructed
- Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
- Multiple design and installation configurations with up to 597,000 BTU on a single rack system
- Able to link up to 20 heaters together with multi-link system
- Multiple combustion systems provide peace of mind with the ability to easily isolate a unit for maintenance which extends the life of the heaters
- Easy field installation reducing installation costs with three simple connections (cold water, hot water and gas)
- As the world's largest water heater manufacturer, we can easily integrate storage into the design
- 6 year limited heat exchanger, 5 year limited tankless parts, 1 year limited rack parts
-
Green
Specifications
- AMP:
- 9
- ANSI:
- ANSI Z21.10.3 2013
- Application:
- Commercial
- BTU:
- 597000
- CEC Compliant:
- For Sale in CA
- Condensing:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 22.8 gpm
- Fuel Type:
- Natural Gas
- Height:
- 57 in
- Indoor Outdoor:
- Indoor
- MBH:
- 597
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 091196021122
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Water Connection Size:
- 3/4 in
- Water Heater Type:
- Tankless
- Width:
- 13-1/50 in