This product requires certification to purchase.

597 MBH Outdoor Natural Gas Tankless Wall Mount Rack System

State

597 MBH Outdoor Natural Gas Tankless Wall Mount Rack System

  • Fast #
  • Part #SSCOCRS33WMN
  • Item #7491479
  • Manufacturer Part #100282658
5 out of 5 Customer Rating
Brand image
State

597 MBH Outdoor Natural Gas Tankless Wall Mount Rack System

  • Fast #
  • Part #SSCOCRS33WMN
  • Item #7491479
  • Manufacturer Part #100282658
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This commercial tankless wall mount rack system is constructed of anodized aluminum for a lightweight frame
  • Utilizes the industry's lightest 199,000 BTU high efficiency condensing tankless heater
  • Multiple design and installation configurations with up to 597,000 BTU on a single rack system
  • Able to link up to 20 heaters together with multi-link system
  • Multiple combustion systems provide peace of mind with the ability to easily isolate a unit for maintenance which extends the life of the heaters
  • Easy field installation reducing installation costs with three simple connections (cold water, hot water and gas)
  • As the world's largest water heater manufacturer, we can easily integrate storage into the design
  • 6 year limited heat exchanger, 5 year limited tankless parts, 1 year limited rack parts
  • Requires Certification

Specifications

End Connection 1:
MNPT
Flow Rate:
22.8 gpm
Height:
57 in
Length:
66 in
Material:
Aluminum, Copper, Plastic, Stainless Steel
Power Source:
Gas
Product Type:
Rack
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UPC:
091196020774
Water Heater Type:
Tankless
Width:
13-1/50 in