This product requires certification to purchase.

5kW 208V Conversion Kit

State

5kW 208V Conversion Kit

  • Fast #
  • Part #S100109479
  • Item #4000224
  • Manufacturer Part #100109479
3.9 out of 5 Customer Rating
Brand image
State

5kW 208V Conversion Kit

  • Fast #
  • Part #S100109479
  • Item #4000224
  • Manufacturer Part #100109479
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

GSA Approved:
No
Gasket Included:
No
IAPMO Listed:
No
Length:
3
Number of Elements:
1
Power Source:
Electric
Product Type:
Conversion Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
020363125608
Volts:
208V
Watts:
5